Zoro Homepage

Kab Guards

  • Mfr # 851305

  • Zoro # G016584744


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Compatible with Make/Model/Year
Chevrolet Silverado 1500, GMC Sierra
Material
Steel
For Use With
Trucks
For Truck Bed Length
20.2 in
Mounting Kit Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851305
Zoro #
G016584744
UPC #
724920248501
Country of Origin
United States

Dimensions

For Truck Bed Length
20.2 in
Overall Length
71 in
Overall Height
20 1/5 in

Details

Compatible with Make/Model/Year
Chevrolet Silverado 1500, GMC Sierra
Material
Steel
For Use With
Trucks
Item
Headache Rack
Mounting Kit Required
Yes
Finish
Gloss
Color
White

Description

Headache Rack, Material Steel, Color White, Overall Length 71 in, Overall Height 20 1/5 in, For Truck Bed Length 20.2 in, Compatible with Make/Model/Year Chevrolet Silverado 1500, GMC Sierra, Finish Gloss, For Use With Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.