Kab Guards
Mfr # 851405
Zoro # G916584646
product price: $646.99
/ea
Free Shipping & Returns
Key Features
For Use With
Trucks
Material
Steel
Mounting Kit Required
Yes
For Truck Bed Length
23 in
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851405
Zoro #
G916584646
UPC #
724920242783
Country of Origin
United States
Dimensions
For Truck Bed Length
23 in
Overall Height
23 in
Overall Length
71 in
Details
For Use With
Trucks
Material
Steel
Mounting Kit Required
Yes
Item
Headache Rack
Finish
Gloss
Compatible with Make/Model/Year
Ford F150, GM 2500/3500, RAM 1500
Color
White
Description
Headache Rack, Material Steel, Color White, Overall Length 71 in, Overall Height 23 in, For Truck Bed Length 23 in, Compatible with Make/Model/Year Ford F150, GM 2500/3500, RAM 1500, Finish Gloss, For Use With Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.