Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kab Guards

  • Mfr # 851505

  • Zoro # G416584696


product price: $646.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trucks
For Truck Bed Length
23.5 in
Material
Steel
Mounting Kit Required
Yes
Compatible with Make/Model/Year
RAM 2500/3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851505
Zoro #
G416584696
UPC #
724920242790
Country of Origin
United States

Dimensions

For Truck Bed Length
23.5 in
Overall Length
71 in
Overall Height
23 1/2 in

Details

For Use With
Trucks
Item
Headache Rack
Material
Steel
Mounting Kit Required
Yes
Compatible with Make/Model/Year
RAM 2500/3500
Color
White
Finish
Gloss

Description

Headache Rack, Material Steel, Color White, Overall Length 71 in, Overall Height 23 1/2 in, For Truck Bed Length 23.5 in, Compatible with Make/Model/Year RAM 2500/3500, Finish Gloss, For Use With Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.