Zoro Homepage

Kab Guards

  • Mfr # 851605

  • Zoro # G716584648


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting Kit Required
Yes
Overall Height
25 in
Color
White
Overall Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851605
Zoro #
G716584648
UPC #
724920248174
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Length
71 in
For Truck Bed Length
25 in

Details

Material
Steel
Mounting Kit Required
Yes
Color
White
Finish
Gloss
For Use With
Trucks
Item
Headache Rack
Compatible with Make/Model/Year
Ford F250/350

Description

Headache Rack, Material Steel, Color White, Overall Length 71 in, Overall Height 25 in, For Truck Bed Length 25 in, Compatible with Make/Model/Year Ford F250/350, Finish Gloss, For Use With Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.