King Pin Lock, 2 In
Mfr # KPL200
Zoro # G3700654
product price: $24.15
/eaKey Features
Width
2 in
Application
Semi Trailers, Fifth Wheel Trailers
Includes
(2) Keys, Lock
Height
2 1/4 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPL200
Zoro #
G3700654
UPC #
724920078795
Country of Origin
China
Dimensions
Width
2 in
Height
2 1/4 in
Length
2 in
Diameter
2 in
Manufacturers Warranty Length
1 yr
Overall Length
2 in
Overall Width
2 in
Details
Application
Semi Trailers, Fifth Wheel Trailers
Includes
(2) Keys, Lock
Item
King Pin Lock
Finish
Zinc Plated
Features
Helps Deter Theft By Locking King Pin, Quick and Easy to Use
For Use With
2 in King Pins
Product Type
King Pin Lock
Description
King Pin Lock, Product Type King Pin Lock, For Use With 2 in King Pins, Overall Length 2 in, Overall Width 2 in, Finish Zinc Plated, Features Helps Deter Theft By Locking King Pin, Quick and Easy to Use, Includes (2) Keys, Lock, Diameter 2 in, Height 2 1/4 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.