Shop BUYERS PRODUCTS
See all product information
Create Account
King Pins
- Mfr # BKPT809B
- Zoro # G6076423
product price:Â
$
99.99
/ea
Key Features
Standards
AISI 8630, SAE
Finish
Plain
Height
1/2 in
Fits Chest Size
All King Pins are 100% Inspected and Tested, Heat-Treated for Toughness, Made in the USA, Strong Forged Steel Construction
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKPT809B
- Zoro #
- G6076423
- UPC #
- 724920166799
- Country of Origin
- United States
- Item
- King Pins
- Standards
- AISI 8630, SAE
- Finish
- Plain
- For Use With
- Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers
- Product Type
- Trailer King Pin
- Includes
- 1/2 in Bolster Plate
- Features
- All King Pins are 100% Inspected and Tested, Heat-Treated for Toughness, Made in the USA, Strong Forged Steel Construction
- Compatible Product Type
- Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers
Dimensions
- Height
- 1/2 in
- Fits Chest Size
- All King Pins are 100% Inspected and Tested, Heat-Treated for Toughness, Made in the USA, Strong Forged Steel Construction
- Overall Length
- 8 in
- Diameter
- 2 in
- Overall Width
- 3 13/16 in
- Length
- 8 in
Description
King Pins, Product Type Trailer King Pin, For Use With Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 8 in, Overall Width 3 13/16 in, Finish Plain, Features All King Pins are 100 Percent Inspected and Tested, Heat-Treated for Toughness, Made in the USA, Strong Forged Steel Construction, Includes 1/2 in Bolster Plate, Diameter 2 in, Height 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.