Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Assembly, Silver, Steel

  • Mfr # TGL34SBR

  • Zoro # G2053767


product price: $29.49
/ea

Key Features

Material
Steel
Finish
Unfinished
Fits
Tailgates
Color
Silver
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGL34SBR
Zoro #
G2053767
UPC #
724920088718
Country of Origin
India

Dimensions

Length
6 in
Width
6 in

Details

Material
Steel
Finish
Unfinished
Fits
Tailgates
Item
Latch Assembly
Color
Silver
Installation Method
Fasteners
Keeper Included
No
For Truck Type
Tailgate

Description

Latch Assembly, Steel, Installation Method Fasteners, Length 6 in, Width 6 in, Silver, Finish Unfinished, For Truck Type Tailgate, Keeper Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.