Zoro Homepage

Latch, Flush-Mount, Locking, Paddle

  • Mfr # L1980

  • Zoro # G3910155


product price: $15.59
/ea

Key Features

Material
Steel
For Use With
2 3/4 x 3 3/4 in Recess
Type
Flush-Mount, Locking, Paddle
Includes
Keys
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1980
Zoro #
G3910155
UPC #
724920034043
Country of Origin
China

Dimensions

Overall Width
3 5/8 in
Compatible Recess Width
3 in
Overall Height
4 3/4 in
Compatible Recess Height
3 3/16 in

Details

Material
Steel
For Use With
2 3/4 x 3 3/4 in Recess
Type
Flush-Mount, Locking, Paddle
Item
Vehicle Storage Latch
Includes
Keys
Color
Silver
Features
Lockable Latch
Installation Method
Weld-On
Finish
Unfinished
Keeper Included
No
Mount Type
Recessed
Compatible Product Type
Truck Boxes
Lock Type
Keyed Lock

Description

Latch, Flush-Mount, Locking, Paddle, Length 4 3/4 In, Material Rust-Resistant, For Use With 2 3/4 x 3 3/4 In Recess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.