Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch, Flush-Mount, Locking, Paddle

  • Mfr # L3980

  • Zoro # G4195204


product price: $16.99
/ea

Key Features

Type
Flush-Mount, Locking, Paddle
Material
Steel
For Use With
3 3/8 x 4 5/8 in Recess
Includes
Keys
Features
Corrosion-Resistant, Hidden Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3980
Zoro #
G4195204
UPC #
724920034128
Country of Origin
China

Dimensions

Compatible Recess Width
3 11/16 in
Compatible Recess Height
3 3/4 in
Overall Width
4 1/4 in
Overall Height
4 3/4 in

Details

Type
Flush-Mount, Locking, Paddle
Material
Steel
Item
Vehicle Storage Latch
For Use With
3 3/8 x 4 5/8 in Recess
Includes
Keys
Features
Corrosion-Resistant, Hidden Studs
Color
Silver
Finish
Unfinished
Keeper Included
No
Installation Method
Weld-On
Mount Type
Recessed
Compatible Product Type
Truck Boxes
Lock Type
Keyed Lock
For Use With Mfr. Model Number
L398022, L3980CM, L3980PKGD, L3988

Description

Buyers Products Standard Size Rectangular Rotary Paddle Latch is a single-point rotary latch with installed gasket and is designed to handle the demands of daily use.


Constructed from polished stainless steel, this rectangular latch has hidden studs to add an extra level of security. Simply close the latch and go or use the included keys to lock it. Locking and non-locking options available.
Product Common Use: Toolboxes, Truck Boxes, Storage Boxes, Tack boxes


•Ideal for repeated daily use, you can "shut and go" or lock it with the included keys.
•Hidden studs help safeguard belongings.
•Corrosion-resistant polished stainless steel construction.
•Locking and non-locking options available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.