Zoro Homepage

Latch, Flush-Mount, Nonlocking, Paddle

  • Mfr # N3885

  • Zoro # G3192637


product price: $25.19
/ea

Key Features

Type
Flush-Mount, Nonlocking, Paddle
Material
Stainless Steel
For Use With
3 3/8 x 4 5/8 in Recess
Color
Silver
Includes
Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3885
Zoro #
G3192637
UPC #
724920034791
Country of Origin
China

Dimensions

Compatible Recess Height
3 3/4 in
Overall Width
4 1/4 in
Compatible Recess Width
3 11/16 in
Overall Height
5 1/2 in

Details

Item
Vehicle Storage Latch
Type
Flush-Mount, Nonlocking, Paddle
Material
Stainless Steel
For Use With
3 3/8 x 4 5/8 in Recess
Color
Silver
Includes
Keys
Features
Corrosion-Resistant, Hidden Studs
Finish
Unfinished
Keeper Included
No
Installation Method
Bolt-On
Mount Type
Recessed
Compatible Product Type
Truck Boxes
Lock Type
Keyed Lock
For Use With Mfr. Model Number
04030, 7707616

Description

Latch, Flush-Mount, Nonlocking, Paddle, Length 5 1/2 In, Material Stainless Steel, For Use With 3 3/8 x 4 5/8 In Recess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.