Zoro Homepage

Left Hand Towing Hook

  • Mfr # B2801ALH

  • Zoro # G3764122


product price: $41.39
/ea

Key Features

Width
6 29/64 in
Manufacturers Warranty Length
1 yr
Length
9 in
Features
Left Hand
Application
Utility Trucks, Military Vehicles, Off-Road Vehicles, Recovery Towing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2801ALH
Zoro #
G3764122
UPC #
724920074759
Country of Origin
India

Dimensions

Width
6 29/64 in
Manufacturers Warranty Length
1 yr
Length
9 in
Hook Size
9 in
Overall Width
6 15/32 in
Overall Length
9 in

Details

Item
Tow Hook
Features
Left Hand
Application
Utility Trucks, Military Vehicles, Off-Road Vehicles, Recovery Towing
Color
Silver
Assembly Break Strength
44,600 lb
Working Load Break Strength
44,600 lb
Hook Type
Tow Hook
Material
Forged Steel

Description

Tow Hook, Hook Type Tow Hook, Working Load Break Strength 44,600 lb, Hook Size 9 in, Material Forged Steel, Overall Length 9 in, Overall Width 6 15/32 in, Features Left Hand, Assembly Break Strength 44,600 lb, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.