Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner Slat 6.5 x 120 Inch

  • Mfr # LS1665120

  • Zoro # G9112798


product price: $84.49
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Type
Liner Slat
Application
Any Stake Body Vehicle
Material
Carbon Steel
For Use With
All Stake Body Trucks
Length
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1665120
Zoro #
G9112798
UPC #
724920095457
Country of Origin
United States

Dimensions

Length
120"
Width
6-1/2"

Details

Type
Liner Slat
Application
Any Stake Body Vehicle
Material
Carbon Steel
For Use With
All Stake Body Trucks
Item
Liner Slat,6.5" x 120"

Description

Liner Slat,6.5 In. x 120 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.