Zoro Homepage

Lo Sider

  • Mfr # 1713005

  • Zoro # G111320513


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713005
Zoro #
G111320513
UPC #
724920235396
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
13 in
Overall Height
16 in
Lid Thickness
0.056 in
Body Thickness
0.056 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Gas Shock Allow the Lid to Open to a Full 90 Degrees
Storage Capacity
7.8 cu ft
Item
Lo Sider
Latch Type
Push Button
Truck Box Type
Side-Mount Truck Box
Lock Type
No Lock
Lid Material
Aluminum
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant, Weather-Resistant

Description

Lo Sider, Silver, Single Lid, Overall Width 36 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 7.8 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shock Allow the Lid to Open to a Full 90 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.