Zoro Homepage

Lo Sider

  • Mfr # 1723030

  • Zoro # G311320535


product price: $842.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1723030
Zoro #
G311320535
UPC #
724920235686
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
16 in
Overall Width
70 in
Lid Thickness
0.056 in
Body Thickness
0.056 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Gas Shock Allow the Lid to Open to a Full 90 Degrees
Item
Lo Sider
Storage Capacity
10.8 cu ft
Lid Material
Aluminum
Mount Type
Bracket
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Texture
Diamond Plate
Latch Type
Push Button
Truck Box Type
Side-Mount Truck Box
Lock Type
No Lock

Description

Lo Sider, Gloss Black, Single Lid, Overall Width 70 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 10.8 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shock Allow the Lid to Open to a Full 90 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.