Lo Sider
Mfr # 1723035
Zoro # G711320692
product price: $1,043.99
/eaKey Features
Color
Gloss Black
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1723035
Zoro #
G711320692
UPC #
724920235693
Country of Origin
United States
Dimensions
Overall Width
87 in
Overall Height
16 in
Overall Depth
13 in
Body Thickness
0.056 in
Lid Thickness
0.056 in
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Gas Shock Allow the Lid to Open to a Full 90 Degrees
Item
Lo Sider
Storage Capacity
13.4 cu ft
Mount Type
Bracket
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Truck Box Type
Side-Mount Truck Box
Texture
Diamond Plate
Latch Type
Push Button
Lock Type
No Lock
Description
Lo Sider, Gloss Black, Single Lid, Overall Width 87 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 13.4 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shock Allow the Lid to Open to a Full 90 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.