Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Battery Disconnect Switch

  • Mfr # 6391005

  • Zoro # G7105128


product price: $68.49
/ea

Key Features

Color
Black
Features
Disconnect Battery Power in One Switch with this Unit; Easy to Turn T-handle; Construction-Duty Material Assures Long Life
Standards
OSHA 1910.147 Lock-Out/Tag-Out Requirements
Type
Locking Battery Disconnect Switch
Application
Battery Disconnection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6391005
Zoro #
G7105128
UPC #
724920139335
Country of Origin
Taiwan, Province of China

Details

Item
Locking Battery Disconnect Switch
Color
Black
Features
Disconnect Battery Power in One Switch with this Unit; Easy to Turn T-handle; Construction-Duty Material Assures Long Life
Standards
OSHA 1910.147 Lock-Out/Tag-Out Requirements
Type
Locking Battery Disconnect Switch
Application
Battery Disconnection

Description

Help protect your truck and equipment with the Battery Disconnect with Lock-Out from Buyers Products.


This construction-duty switch can be padlocked through the lock mount bracket it comes housed in, or you can place a locking tag through the holes for protection.


The 12V switch features 250A continuous power and 2500A surge for five seconds. It complies with OSHA 1910.147 Lock-Out/Tag-Out requirements.
Product Common Use: Battery Disconnection


•Lock mount lets you install a padlock on the switch.
•Disconnect battery power in one switch with this unit.
•Easy to turn T-handle.
•Construction-duty material assures long life.
•Complies with OSHA 1910.147 Lock-Out/Tag-Out requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.