Lunette Ring, Steel, 6 1/4" O.D., 3" I.D.
- Mfr # B20143
- Zoro # G6076609
product price:Â
$
91.29
/ea
Key Features
Distance Between Mounting Holes
2 in
For Use With
Construction Trailers, Equipment Haulers
Gross Towing Weight Capacity
20,000 lb
Shell Material
Steel
Includes
Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B20143
- Zoro #
- G6076609
- UPC #
- 724920091657
- Country of Origin
- United States
- Item
- Lunette Ring
- Distance Between Mounting Holes
- 2 in
- For Use With
- Construction Trailers, Equipment Haulers
- Gross Towing Weight Capacity
- 20,000 lb
- Shell Material
- Steel
- Includes
- Fasteners
- Number of Mounting Holes
- 8
- Finish
- Plain
- Mounting Bracket Included
- Yes
- Material
- Steel
- Features
- 3 Position Adjustable Bracket
- Compatible Product Type
- Construction Trailers, Equipment Haulers
Dimensions
- Ring Outside Diameter
- 6 1/4 in
- Mounting Hole Diameter
- 21/32 in
- Ring Inside Diameter
- 3 in
- Fits Chest Size
- 3 Position Adjustable Bracket
Description
Lunette Ring, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 6 1/4 in, Mounting Bracket Included Yes, Number of Mounting Holes 8, Distance Between Mounting Holes 2 in, Mounting Hole Diameter 21/32 in, Material Steel, Features 3 Position Adjustable Bracket, Includes Fasteners, Finish Plain, For Use With Construction Trailers, Equipment Haulers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.