Marker Guide, Stud Mount, 28 In, PR
Mfr # 1308106
Zoro # G3931724
product price: $39.99
/prKey Features
Color
Fluorescent Orange
Length
28"
Length (In.)
28 in
Material
Nylon
Type
Stud Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1308106
Zoro #
G3931724
UPC #
724920078047
Country of Origin
United States
Dimensions
Length
28"
Length (In.)
28 in
Details
Color
Fluorescent Orange
Item
Marker Guide
Material
Nylon
Type
Stud Mount
Includes
Vertical Mounting Hardware
Mounting Hardware Included
Yes
With Attached Flag
No
Plow Compatibility
Universal
Finish
Smooth
Description
Buyers Products Stud Mount Bumper Guides have more surface area than conventional markers for better visibility. Use them on your plow or bumper to help you judge distance and avoid hidden obstacles.
The 3/4 in. tubes are made of low temperature fluorescent orange nylon and are available in lengths up to 36 in. Vertical mounting hardware is included. Horizontal mounting brackets are optional.
Product Common Use: Bumper Sights, Safety Markers, Road Safety, Plow Guides
•Bright and easy to see, with more surface area than conventional sight guides.
•Fast stud mount installation on your vehicle.
•Choose from different heights to match your application.
•Optional horizontal adapter kit available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.