Molded Rubber Bumper - 2-1/2 x 4-1/8 x 6-3/4 Inch Tall - Set of 2

  • Mfr # B5264

  • Zoro # G9112411


product price:  $21.29
/pr

Key Features

Overall Height
4 1/8 in
Overall Width
2 1/2 in
Overall Depth
6 3/4 in
Number of Mounting Holes
2
Bumper Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5264
Zoro #
G9112411
UPC #
724920092241
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Width
2 1/2 in
Overall Depth
6 3/4 in
Bumper Height
4 1/8 in
Bumper Depth
6 3/4 in
Bumper Width
2 1/2 in
Mounting Holes Center-to-Center Width
3 3/4 in
Access Hole Diameter
1/2 in
Mounting Holes Center-to-Center Height
3 3/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Rubber Bumper,Molded,6.75",2 pcs.
Number of Mounting Holes
2
Bumper Shape
Rectangular
Bumper Face Material
Rubber
Bumper Backing Material
Solid Rubber

Description

Dock Bumper, Overall Height 4 1/8 in, Overall Depth 6 3/4 in, Overall Width 2 1/2 in, Rectangular, Bumper Height 4 1/8 in, Bumper Width 2 1/2 in, Bumper Depth 6 3/4 in, Number of Mounting Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.