Molded Rubber Bumper - 2-9/16 x 3 x 6 Inch Tall - Set of 2

  • Mfr # B5540PKGD

  • Zoro # G9112247


product price:  $14.49
/ea

Key Features

Overall Height
3 in
Overall Width
2 5/8 in
Overall Depth
6 in
Number of Mounting Holes
2
Bumper Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5540PKGD
Zoro #
G9112247
UPC #
724920066174
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
2 5/8 in
Overall Depth
6 in
Bumper Height
3 in
Bumper Depth
6 in
Bumper Width
2 5/8 in
Access Hole Diameter
5/8 in
Mounting Holes Center-to-Center Height
3 1/2 in
Mounting Hole Diameter
5/8 in
Mounting Holes Center-to-Center Width
3 1/2 in

Details

Item
Rubber Bumper,Molded,6",2 pcs.
Number of Mounting Holes
2
Bumper Shape
Rectangular
Bumper Face Material
Rubber
Bumper Backing Material
Solid Rubber

Description

Dock Bumper, Overall Height 3 in, Overall Depth 6 in, Overall Width 2 5/8 in, Rectangular, Bumper Height 3 in, Bumper Width 2 5/8 in, Bumper Depth 6 in, Number of Mounting Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.