Zoro Homepage

Mounting Bracket, 14 in. L, Steel, Black

  • Mfr # 1701001

  • Zoro # G3044824


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Height (In.)
15 in
Type
Truck Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701001
Zoro #
G3044824
UPC #
724920106405
Country of Origin
United States

Dimensions

Height (In.)
15 in
Length (In.)
14 in
Width (In.)
40 in
Overall Width
40 in
Overall Length
14 in
Overall Height
15 in

Details

Item
Mounting Bracket
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Type
Truck Boxes
Features
Corrosion-Resistant, Pre-Drilled 7/16 in Mounting Holes
For Use With
24 in and 36 in Poly Truck Boxes
Product Type
Mounting Bracket
Compatible Product Type
Truck Boxes

Description

Mounting Bracket, Truck Boxes, Length (In.) 14 in, Width (In.) 40 in, Height (In.) 15 in, Steel Material, Black Color, Corrosion-Resistant, Pre-Drilled 7/16 in Mounting Holes, For Use With 24 in and 36 in Poly Truck Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.