Zoro Homepage

Mounting Bracket

  • Mfr # 851443

  • Zoro # G816099639


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Overall Length
33 3/16 in
Overall Height
1 5/8 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851443
Zoro #
G816099639
UPC #
724920252799
Country of Origin
United States

Dimensions

Overall Length
33 3/16 in
Overall Height
1 5/8 in
Overall Width
8 in

Details

Item
Mounting Bracket
Material
Steel
Color
Black
Compatible Light Type
Light Bar

Description

Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 33 3/16 in, Overall Height 1 5/8 in, Overall Width 8 in, Compatible with Manufacturer Model Number GuardDoggs, Compatible Light Type Light Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.