Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket

  • Mfr # 851453

  • Zoro # G316099634


product price: $23.79
/ea

Key Features

Material
Steel
Overall Width
6 1/2 in
Color
Black
Compatible Light Type
Beacon Light
Overall Length
9 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851453
Zoro #
G316099634
UPC #
724920248396
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Length
9 3/16 in
Compatible Light Size
6 1/2 in
Overall Height
1 5/8 in

Details

Material
Steel
Item
Mounting Bracket
Color
Black
Compatible Light Type
Beacon Light

Description

Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 9 3/16 in, Overall Height 1 5/8 in, Overall Width 6 1/2 in, Compatible Manufacturer Part Number GuardDoggs, Compatible Light Size 6 1/2 in, Compatible Light Type Beacon Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.