
Mounting Bracket
Mfr # 851473
Zoro # G816099592
product price: $30.89
/eaKey Features
Material
Steel
Overall Width
2 in
Overall Height
1 5/8 in
Overall Length
6 1/8 in
Compatible Light Type
Spotlight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
851473
Zoro #
G816099592
UPC #
724920248419
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
1 5/8 in
Overall Length
6 1/8 in
Details
Item
Mounting Bracket
Material
Steel
Compatible Light Type
Spotlight
Color
Black
Description
Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 6 1/8 in, Overall Height 1 5/8 in, Overall Width 2 in, Compatible Manufacturer Model Number GuardDoggs, Compatible Light Type Spotlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.