Zoro Homepage

Mounting Bracket

  • Mfr # 851483

  • Zoro # G116099650


product price: $22.69
/ea

Key Features

Material
Steel
Overall Width
7 7/8 in
Color
Black
Compatible Light Type
Spotlight
Overall Length
1,139 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851483
Zoro #
G116099650
UPC #
724920248853
Country of Origin
United States

Dimensions

Overall Width
7 7/8 in
Overall Length
1,139 in
Overall Height
1/8 in

Details

Material
Steel
Item
Mounting Bracket
Color
Black
Compatible Light Type
Spotlight

Description

Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 1,139 in, Overall Height 1/8 in, Overall Width 7 7/8 in, Compatible Manufacturer Part Number 1492200, 1492201, 1492202, 1492203, GuardDoggs, Compatible Light Type Spotlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.