Mounting Bracket
- Mfr # 8892325
- Zoro # G6075017
product price:Â
$
11.99
/ea
Key Features
Material
Aluminum
Overall Width
3 3/8 in
Color
Black
Overall Height
1 1/8 in
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8892325
- Zoro #
- G6075017
- UPC #
- 724920149853
- Country of Origin
- Taiwan, Province of China
- Item
- Aluminum Mounting Bracket, Black
- Material
- Aluminum
- Color
- Black
- Shell Material
- Aluminum
- Compatible Light Type
- Strobe Light
- Wire Color
- Black
Dimensions
- Overall Width
- 3 3/8 in
- Overall Height
- 1 1/8 in
- Compatible Light Size
- 3 3/8 in
Description
Mounting Bracket, Color Black, Material Aluminum, Overall Height 1 1/8 in, Overall Width 3 3/8 in, Compatible Light Size 3 3/8 in, Compatible Light Type Strobe Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.