Zoro Homepage

Mounting Brackets

  • Mfr # 851493

  • Zoro # G416099640


product price: $20.89
/ea

Key Features

Features
Pre-Drilled Holes for Fast Assembly
Includes
Mounting Fastener
Material
Carbon Steel
Installation Method
Fasteners
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851493
Zoro #
G416099640
UPC #
724920248860
Country of Origin
United States

Dimensions

Length
4 in
Bolt Width
5/16 in

Details

Features
Pre-Drilled Holes for Fast Assembly
Includes
Mounting Fastener
Item
Mounting Brackets
Material
Carbon Steel
Installation Method
Fasteners
Keeper Included
No
Finish
Powder Coated
Color
Black

Description

Mounting Brackets, Carbon Steel, Installation Method Fasteners, Length 4 in, Width 2 in, Black, Finish Powder Coated, For Truck Type Pickup Truck, Keeper Included No, Bolt Width 5/16 in, Features Pre-Drilled Holes for Fast Assembly, Includes Mounting Fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.