Shop BUYERS PRODUCTS
See all product information
Create Account
Mounting Kit
- Mfr # 3025060
- Zoro # G311998789
product price:Â
$
37.65
/ea
Key Features
Color
Black
Product Type
Hardware
Includes
Powder-Coated Steel Leg Brackets (2)
Number of Pieces
1
Compatible Product Type
Truck Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3025060
- Zoro #
- G311998789
- UPC #
- 724920196796
- Country of Origin
- United States
- Item
- Mounting Kit
- Color
- Black
- Product Type
- Hardware
- Includes
- Powder-Coated Steel Leg Brackets (2)
- Number of Pieces
- 1
- Compatible Product Type
- Truck Boxes
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Description
Mounting Kit, Steel Material, Black Color, Includes Powder-Coated Steel Leg Brackets (2)
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.