Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Flap Brackets, Gray, 21 in H

  • Mfr # 405BC

  • Zoro # G313038384


product price: $29.89
/pr
Sold in multiples of 5 for $149.45

Key Features

Material
Steel
Product Type
Anti-Sail Bracket
Compatible Width
24 in
Overall Height
21 in
Overall Width
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405BC
Zoro #
G313038384
UPC #
724920007788
Country of Origin
United States

Dimensions

Compatible Width
24 in
Overall Height
21 in
Overall Width
26 3/4 in

Details

Material
Steel
Item
Mud Flap Brackets
Product Type
Anti-Sail Bracket

Description

Mud Flap Brackets,Gray,21 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.