Zoro Homepage

Mud Flap Brackets, Gray, 21 in H, PR

  • Mfr # 405BZ

  • Zoro # G513038368


product price: $28.15
/pr
Sold in multiples of 5 for $140.75

Key Features

Material
Steel
Compatible Width
24 in
Product Type
Anti-Sail Bracket
Overall Height
21 in
Overall Width
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405BZ
Zoro #
G513038368
UPC #
724920007795
Country of Origin
United States

Dimensions

Compatible Width
24 in
Overall Height
21 in
Overall Width
26 3/4 in

Details

Material
Steel
Item
Mud Flap Brackets
Product Type
Anti-Sail Bracket

Description

Mud Flap Brackets,Gray,21 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.