Mud Flaps, 24 in X 24 in, Rubber, Black, 1 PR
Mfr # B24SPP
Zoro # G0231703
product price: $54.59
/prKey Features
Type
Heavy-Duty Truck
Material
Rubber
Length
24 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B24SPP
Zoro #
G0231703
UPC #
724920014960
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
1/2 in
Details
Type
Heavy-Duty Truck
Material
Rubber
Item
Mud Flaps
Color
Black
Locking Mechanism
No
Application
Universal Fit for HD Trucks and Trailers
Compatible Vehicle Type
Semi Trucks, Trailer Trucks, Trailers, Trucks
Vehicle Location
Back
Mounting Style
Bolt-On
Description
Mud Flaps, Compatible Vehicle Type Semi Trucks, Trailer Trucks, Trailers, Trucks, Rubber, Vehicle Location Back, Length 24 in, Width 24 in, Thickness 1/2 in, Black, Mounting Style Bolt-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.