Zoro Homepage

Mudflap, Black, Polymer, 24" x 36", PK2, 2 PK

  • Mfr # RC36PPB

  • Zoro # G9109989


product price: $26.19
/pk 2, $13.10/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC36PPB
Zoro #
G9109989
UPC #
724920041119
Country of Origin
United States

Details

Item
Mudflap,Black,Polymer,24" x 36",PK2

Description

Buyers Products Polymer Mud Flaps are constructed from 3/16 in. thick polymer to repel impact from road debris. The durable splash guards withstand subfreezing temperatures while resisting snow and ice buildup, making them ideal for all-season use. They are available in red, white, black, yellow, or blue; all five colors are stocked.


Custom sizes, colors, and imprints (including logos) can be quoted upon request. Please contact Customer Service for further information.
Product Common Use: Trucks, Semi Trucks, Trailers, Trailer Trucks


•Durable, long lasting polymer construction repels impact from road debris.
•Withstand subfreezing temps and resist snow and ice buildup.
•Custom colors, sizes and imprinting available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.