Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mudflap Hanger, Black, Steel

  • Mfr # 85930030

  • Zoro # G716065789


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Compatible Thickness
3/8 in
Overall Width
5 5/16 in
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85930030
Zoro #
G716065789
UPC #
724920248228
Country of Origin
China

Dimensions

Compatible Thickness
3/8 in
Overall Width
5 5/16 in
Overall Height
3 3/8 in
Overall Diameter
16 1/2 in
Compatible Width
5 5/16 in
Overall Length
33 15/16 in
Mounting Hole Diameter
1 9/16 in

Details

Color
Black
Item
Mudflap Hanger
Material
Steel
Product Type
Mud Flap Clamp

Description

Mudflap Hanger,Black,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.