Zoro Homepage

Mudflap Hanger, Silver, Steel

  • Mfr # 85930012

  • Zoro # G716065802


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Overall Width
2 11/16 in
Compatible Thickness
3/8 in
Overall Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85930012
Zoro #
G716065802
UPC #
724920248211
Country of Origin
China

Dimensions

Overall Width
2 11/16 in
Compatible Thickness
3/8 in
Overall Diameter
15 in
Overall Height
4 5/8 in
Mounting Hole Diameter
1 3/8 in
Overall Length
30 9/16 in
Compatible Width
2 11/16 in

Details

Material
Steel
Color
Silver
Item
Mudflap Hanger
Product Type
Mud Flap Clamp

Description

Mudflap Hanger,Silver,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.