Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mudflap Hanger, Silver, Steel

  • Mfr # 85930032

  • Zoro # G516065781


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Overall Diameter
16 1/2 in
Overall Length
33 15/16 in
Overall Width
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85930032
Zoro #
G516065781
UPC #
724920248235
Country of Origin
China

Dimensions

Overall Diameter
16 1/2 in
Overall Length
33 15/16 in
Overall Width
5 5/16 in
Mounting Hole Diameter
1 9/16 in
Compatible Thickness
3/8 in
Compatible Width
5 5/16 in
Overall Height
3 3/8 in

Details

Color
Silver
Item
Mudflap Hanger
Material
Steel
Product Type
Mud Flap Clamp

Description

Mudflap Hanger,Silver,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.