Zoro Homepage

Mudflap, White, Polymer, 24 x 18 in

  • Mfr # RC18PPW

  • Zoro # G9109797


product price: $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC18PPW
Zoro #
G9109797
UPC #
724920041072
Country of Origin
United States

Details

Item
Mudflap,White,Polymer,24" x 18"

Description

Mudflap,White,Polymer,24" x 18


  • •Durable, long lasting polymer construction repels impact from road debris.
  • •Withstand subfreezing temps and resist snow and ice buildup.
  • •Custom colors, sizes and imprinting available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.