
Mudflaps, 17 3/4 in X 11 3/4 in, Polymer, Black, 1 PR
Mfr # B117518PPBPKGD
Zoro # G216065746
product price: $8.89
/prKey Features
Width
11 3/4 in
Material
Polymer
Thickness
1/8 in
Length
17 3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B117518PPBPKGD
Zoro #
G216065746
UPC #
724920257305
Country of Origin
United States
Dimensions
Width
11 3/4 in
Thickness
1/8 in
Length
17 3/4 in
Details
Material
Polymer
Item
Mudflaps
Color
Black
Compatible Vehicle Type
Truck
Vehicle Location
Back
Description
Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 17 3/4 in, Width 11 3/4 in, Thickness 1/8 in, Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.