Zoro Homepage

Mudflaps, 24 in X 24 in, Composite, Black, 1 PR

  • Mfr # BSGD2424PKGD

  • Zoro # G016065731


product price: $26.99
/pr

Key Features

Material
Composite
Width
24 in
Thickness
3/8 in
Length
24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSGD2424PKGD
Zoro #
G016065731
UPC #
724920257367
Country of Origin
United States

Dimensions

Width
24 in
Thickness
3/8 in
Length
24 in

Details

Material
Composite
Color
Black
Item
Mudflaps
Vehicle Location
Back
Compatible Vehicle Type
Truck

Description

Mudflaps, Compatible Vehicle Type Truck, Composite, Vehicle Location Back, Length 24 in, Width 24 in, Thickness 3/8 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.