Zoro Homepage

Mudflaps, 30 in X 24 in, Composite, Black, 1 PR

  • Mfr # BSGS2430PKGD

  • Zoro # G016065717


product price: $27.25
/pr

Key Features

Color
Black
Thickness
1/4 in
Material
Composite
Length
30 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSGS2430PKGD
Zoro #
G016065717
UPC #
724920257343
Country of Origin
United States

Dimensions

Thickness
1/4 in
Length
30 in
Width
24 in

Details

Color
Black
Item
Mudflaps
Material
Composite
Vehicle Location
Back
Compatible Vehicle Type
Truck

Description

Mudflaps, Compatible Vehicle Type Truck, Composite, Vehicle Location Back, Length 30 in, Width 24 in, Thickness 1/4 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.