Zoro Homepage

Mudflaps, 30 in X 24 in, Polymer, Red, 1 PR

  • Mfr # RC30PPRPKGD

  • Zoro # G316065769


product price: $35.99
/pr

Key Features

Thickness
5/32 in
Width
24 in
Material
Polymer
Color
Red
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC30PPRPKGD
Zoro #
G316065769
UPC #
724920095815
Country of Origin
United States

Dimensions

Thickness
5/32 in
Width
24 in
Length
30 in

Details

Item
Mudflaps
Material
Polymer
Color
Red
Compatible Vehicle Type
Truck
Vehicle Location
Back

Description

Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 30 in, Width 24 in, Thickness 5/32 in, Red, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.