
Mudflaps, 30 in X 24 in, Polymer, Yellow, 1 PR
Mfr # B2430YCPKGD
Zoro # G916065770
product price: $33.75
/prKey Features
Material
Polymer
Width
24 in
Thickness
11/64 in
Length
30 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2430YCPKGD
Zoro #
G916065770
UPC #
724920257398
Country of Origin
United States
Dimensions
Width
24 in
Thickness
11/64 in
Length
30 in
Details
Material
Polymer
Item
Mudflaps
Color
Yellow
Vehicle Location
Back
Compatible Vehicle Type
Truck
Description
Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 30 in, Width 24 in, Thickness 11/64 in, Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.