Zoro Homepage

Mudflaps, 36 in X 24 in, Composite, Black, 1 PR

  • Mfr # BSGD2436PKGD

  • Zoro # G316065714


product price: $41.29
/pr

Key Features

Thickness
3/8 in
Width
24 in
Length
36 in
Material
Composite
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSGD2436PKGD
Zoro #
G316065714
UPC #
724920257381
Country of Origin
United States

Dimensions

Thickness
3/8 in
Width
24 in
Length
36 in

Details

Material
Composite
Item
Mudflaps
Color
Black
Vehicle Location
Back
Compatible Vehicle Type
Truck

Description

Mudflaps, Compatible Vehicle Type Truck, Composite, Vehicle Location Back, Length 36 in, Width 24 in, Thickness 3/8 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.