Zoro Homepage

Mudflaps, 36 in X 24 in, Polymer, Black, 1 PR

  • Mfr # B36PSRPBPKGD

  • Zoro # G116065747


product price: $42.95
/pr

Key Features

Material
Polymer
Color
Black
Width
24 in
Length
36 in
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B36PSRPBPKGD
Zoro #
G116065747
UPC #
724920257282
Country of Origin
United States

Dimensions

Width
24 in
Length
36 in
Thickness
5/16 in

Details

Material
Polymer
Color
Black
Item
Mudflaps
Compatible Vehicle Type
Truck
Vehicle Location
Back

Description

Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 36 in, Width 24 in, Thickness 5/16 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.