Zoro Homepage

Mudflaps, 37 in X 12 in, Polymer, Black, 1 PR

  • Mfr # B1237PPBPKGD

  • Zoro # G616065735


product price: $14.19
/pr

Key Features

Width
12 in
Color
Black
Material
Polymer
Length
37 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1237PPBPKGD
Zoro #
G616065735
UPC #
724920257312
Country of Origin
United States

Dimensions

Width
12 in
Length
37 in
Thickness
1/8 in

Details

Item
Mudflaps
Color
Black
Material
Polymer
Compatible Vehicle Type
Truck
Vehicle Location
Back

Description

Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 37 in, Width 12 in, Thickness 1/8 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.