Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Piece Cast Coupler

  • Mfr # 0091558

  • Zoro # G3764700


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Capacity GVW (Lb.)
18,000 lb.
Material
Steel
Ball Size
2 5/16 in
Includes
(1) Zinc-Plated Latch with Safety Pin and Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0091558
Zoro #
G3764700
UPC #
724920085915
Country of Origin
United States

Dimensions

Ball Size
2 5/16 in
Diameter
2-5/16" (Ball)
Overall Length
6 7/8 in
Compatible Ball Diameter
2 5/16 in

Details

Finish
Unfinished
Capacity GVW (Lb.)
18,000 lb.
Material
Steel
Includes
(1) Zinc-Plated Latch with Safety Pin and Cable
For Use With
Truck and Trailers
Type
One-Piece Cast Coupler
Capacity GVW
18,000 lb
Class
V
Features
Cast Steel Construction, One-Hand Latch Operation, Spring-Loaded Latch, Standard 4 1/2 in Bolt Pattern
Item
Trailer Coupler
Color
Gray
Sub-Category
Coupler
Weight
12 lb
Compatible Product Type
Construction Trailers, Equipment Haulers
Vehicle Class
V
Gross Towing Weight Capacity
18,000 lb
Coupler Style
Adjustable
Gross Vehicle Weight Capacity
18,000 lb

Description

Trailer Coupler, Coupler Style Adjustable, Vehicle Class V, Gross Towing Weight Capacity 18,000 lb, Gross Vehicle Weight Capacity 18,000 lb, Compatible Ball Diameter 2 5/16 in, Material Steel, Finish Unfinished, Overall Length 6 7/8 in, Weight 12 lb, Color Gray, Compatible Product Type Construction Trailers, Equipment Haulers, Features Cast Steel Construction, One-Hand Latch Operation, Spring-Loaded Latch, Standard 4 1/2 in Bolt Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.