Shop BUYERS PRODUCTS
See all product information
Create Account
Orange Heavy Duty Rubber Wheel Chock with Recessed Chain Eye 10x8x6 Inch
- Mfr # WC6810LP
- Zoro # G711376392
product price:Â
$
32.29
/ea
Key Features
Width
7.95 in
Depth
9.75 in
Wheel Chock Material
Rubber
Length
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC6810LP
- Zoro #
- G711376392
- UPC #
- 724920244169
- Country of Origin
- Thailand
- Wheel Chock Material
- Rubber
Dimensions
- Width
- 7.95 in
- Depth
- 9.75 in
- Length
- 9.75 in
Description
Buyers Products Heavy Duty Rubber Wheel Chock with Chain Eye fits snugly under wheels to keep vehicles and trailers in place while they are serviced or parked. The chocks are ideal for shipping dock use. Their reinforced rubber construction resists oil, rust, salt, and sun to provide years of durable use. Each wheel chock has a chain eye for easy storage. Choose between a standard or patent-pending recessed design. ***Item WC6810LP is primed and painted orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.