Shop BUYERS PRODUCTS
See all product information
Create Account
Outrigger Pad
- Mfr # OP242415
- Zoro # G124158639
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Handle Color
Yellow
Handle Type
Rope
Overall Length
24 in
Includes
Rope Style Handle
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP242415
- Zoro #
- G124158639
- UPC #
- 724920154833
- Country of Origin
- China
Dimensions
- Overall Length
- 24 in
- Overall Width
- 24 in
- Overall Thickness
- 1 1/2 in
- Length
- 24 in
- Fits Chest Size
- Durable HDPE (High Density Polyethylene) Construction with Built-In Handle., Ideal for Protecting Concrete, Paved and Other Surfaces, Lightweight Pad is Easy to Carry and Maneuver
Details
- Item
- Outrigger Pad
- Handle Color
- Yellow
- Handle Type
- Rope
- Includes
- Rope Style Handle
- Features
- Durable HDPE (High Density Polyethylene) Construction with Built-In Handle., Ideal for Protecting Concrete, Paved and Other Surfaces, Lightweight Pad is Easy to Carry and Maneuver
- For Use With
- Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks
- Product Type
- Outrigger Pad
- Color
- Black
- Shape
- Square
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks
Description
Outrigger Pad, Product Type Outrigger Pad, Material Plastic, Shape Square, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical Not Applicable, Color Black, Handle Type Rope, Overall Length 24 in, Overall Width 24 in, Overall Thickness 1 1/2 in, Features Durable HDPE (High Density Polyethylene) Construction with Built-In Handle., Ideal for Protecting Concrete, Paved and Other Surfaces, Lightweight Pad is Easy to Carry and Maneuver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.