Shop BUYERS PRODUCTS
See all product information
Create Account
Outrigger Pad
- Mfr # OPH18B
- Zoro # G223387466
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Crane Trucks, Service Bodies, Truck Bodies, Utility Vehicles
Color
Black
Includes
Outrigger Pad Holder
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPH18B
- Zoro #
- G223387466
- UPC #
- 724920250603
- Country of Origin
- United States
- Material
- Steel
- Item
- Outrigger Pad
- For Use With
- Crane Trucks, Service Bodies, Truck Bodies, Utility Vehicles
- Color
- Black
- Includes
- Outrigger Pad Holder
- Product Type
- Outrigger Pad
- Features
- Available in Four Variants, Easy Installation, Heavy-Duty Construction, Protect Your Equipment, Secure and Accessible Storage
- Shape
- Square
- Wire Color
- Black
- Compatible Product Type
- Crane Trucks, Service Bodies, Truck Bodies, Utility Vehicles
Dimensions
- Overall Length
- 18 in
- Overall Width
- 18 in
- Overall Thickness
- 1/10 in
- Length
- 18 in
- Fits Chest Size
- Available in Four Variants, Easy Installation, Heavy-Duty Construction, Protect Your Equipment, Secure and Accessible Storage
Description
Outrigger Pad, Product Type Outrigger Pad, Shape Square, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical Not Applicable, Color Black, Handle Type Not Applicable, Overall Length 18 in, Overall Width 18 in, Overall Thickness 1/10 in, Features Available in Four Variants, Easy Installation, Heavy-Duty Construction, Protect Your Equipment, Secure and Accessible Storage, For Use With Crane Trucks, Service Bodies, Truck Bodies, Utility Vehicles, Handle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.