Zoro Homepage

PIN/CHAIN ASSY FOR BP760

  • Mfr # 7626

  • Zoro # G3763973


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Includes
Chain Assembly
For Use With
Pintle Hitches
Manufacturers Warranty Length
1 yr
Features
Heavy-Duty
Capacity GVW
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7626
Zoro #
G3763973
UPC #
724920090773
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Width
45/64 in
Length
13/64 in
Height
5/16 in

Details

Includes
Chain Assembly
For Use With
Pintle Hitches
Item
Pintle Pin
Features
Heavy-Duty
Capacity GVW
100 lb
Finish
Unfinished
Product Type
Pintle Pin

Description

Pintle Pin, Product Type Pintle Pin, For Use With Pintle Hitches, Finish Unfinished, Features Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.