Pintle Hook, 10 5/16 in L, Steel

  • Mfr # P45AC6MK

  • Zoro # G916525816


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P45AC6MK
Zoro #
G916525816
UPC #
724920071130
Country of Origin
United States

Details

Item
Pintle Hook

Description

Pintle Hook, Mount Type Chamber Mount, Gross Trailer Weight Capacity 90,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Tongue Weight 18,000 lb, Ball Diameter Not Applicable, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.